WIRE PRODUCTS #VNTC-2/0-3C-WG-TC

Power and Control Tray Cable 2/0 AWG 3C Str Bare Cu

SKU: 78013092994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 2/0 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Jacket Rating: TC
Conductor Strands: 19-Str
Ground Wire: With Ground
Temperature Rating: 90°C
Description
Power-Control Cable, Unshielded: Type - Power and Control Tray Cable; Conductor Count - 3C; Conductor Size - 2/0 AWG; Conductor Material - Str Bare Cu; Voltage - 600V; Jacket Material - PVC; Jacket Color - Black; Insulation - PVC/Nylon; Jacket Rating - TC; Conductor Strands - 19-Str; Ground Wire - With Ground; Temperature Rating - 90 deg C; Additional Information - UL Type TC Tray Cable. Bare Ground Wire 6 AWG. Rating 90deg C Dry, 75deg C Wet
Additional Info: UL Type TC Tray Cable. Bare Ground Wire 6 AWG. Rating 90deg C Dry, 75deg C Wet