Menu Search
Power-Control Cable, Unshielded Power and Control Tray Cable 14 AWG 9C Str Bare Cu
WIRE PRODUCTS #VNTC14/9

Power and Control Tray Cable 14 AWG 9C Str Bare Cu

SKU # 78013098803 Manufacturer Series: VNTC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power and Control Tray Cable
Conductor Count: 9C
Conductor Size: 14 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Insulation: PVC/Nylon
Jacket Rating: TC
Temperature Rating: 90°C

Additional Info: UL Type TC Tray Cable