Menu Search

WIRE PRODUCTS #VNTC-10/5-TRAY-CABLE

Power and Control Tray Cable 10 AWG 5C Str Bare Cu

SKU: 78013095669
Manufacturer Series: VNTC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power and Control Tray Cable
Conductor Count: 5C
Conductor Size: 10 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Insulation: PVC/Nylon
Jacket Rating: TC
Temperature Rating: 90°C
Description
Power-Control Cable, Unshielded: Type - Power and Control Tray Cable; Conductor Count - 5C; Conductor Size - 10 AWG; Conductor Material - Str Bare Cu; Voltage - 600V; Jacket Material - PVC; Insulation - PVC/Nylon; Jacket Rating - TC; Temperature Rating - 90 deg C; Additional Information - UL Type TC Tray Cable; Manufacturer Series - VNTC
Additional Info: UL Type TC Tray Cable