Menu Search
Power-Control Cable, Unshielded Power and Control Tray Cable 1/0 AWG 3C Str Bare Cu

WIRE PRODUCTS #VNTC-1/0AWG-3C-W/G-600V-TC

Power and Control Tray Cable 1/0 AWG 3C Str Bare Cu

SKU #78013092015
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 1/0 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: XLP
Jacket Rating: TC
Conductor Strands: 19-Str
Ground Wire: With Ground
Temperature Rating: 90°C

Power-Control Cable, Unshielded: Type - Power and Control Tray Cable; Conductor Count - 3C; Conductor Size - 1/0 AWG; Conductor Material - Str Bare Cu; Voltage - 600V; Jacket Material - PVC; Jacket Color - Black; Insulation - XLP; Jacket Rating - TC; Conductor Strands - 19-Str; Ground Wire - With Ground; Temperature Rating - 90 deg C; Additional Information - UL Type TC Tray Cable. Bare Ground Wire 6 AWG. Rating 90deg C Dry, 75deg C Wet

Additional Info: UL Type TC Tray Cable. Bare Ground Wire 6 AWG. Rating 90deg C Dry, 75deg C Wet