Menu Search

OKONITE #112-10-3924

Okoseal Power and Control Tray Cable 4/0 AWG 3C Str Tinned Cu

SKU: 78490492311
Manufacturer Series: FMR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 4/0 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: EPR
Jacket Rating: TC
Conductor Strands: 19-Str
Ground Wire: With Ground
Nominal OD: 1.550" (39.40mm)
Temperature Rating: 90°C
Length: 1000 ft.
Package: Reel
Description
Power-Control Cable, Unshielded: Type - Power and Control Tray Cable; Conductor Count - 3C; Conductor Size - 4/0 AWG; Conductor Material - Str Tinned Cu; Voltage - 600V; Jacket Material - PVC; Jacket Color - Black; Insulation - EPR; Jacket Rating - TC; Conductor Strands - 19-Str; Ground Wire - With Ground; Nominal OD - 1.550" (39.40mm); Temperature Rating - 90 deg C; Length - 1000-ft; Package - Reel; Additional Information - UL Type TC Tray Cable. Bare Ground Wire 4 AWG. Sun-resistant, Direct Burial Jacket; Manufacturer Series - Okonite-FMR Okoseal
Additional Info: UL Type TC Tray Cable. Bare Ground Wire 4 AWG. Sun-resistant, Direct Burial Jacket