Menu Search

OKONITE #T-901

Control Cable, 9C, 9 AWG

SKU: 78490498801
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Control Cable
Conductor Count: 9C
Conductor Size: 9 AWG
Conductor Strands: 19-Str
Description
Power-Control Cable, Unshielded: Type - Control Cable; Conductor Count - 9C; Conductor Size - 9 AWG; Conductor Strands - 19-Str