Menu Search
LAPP GROUP USA #601804

Olflex® Power and Control Flexible Cable 18 AWG 4C Str Bare Cu

SKU # 78413486344 Manufacturer Series: 190
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Flexible Cable
Conductor Count: 4C
Conductor Size: 18 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC/Nylon
Ground Wire: Without Ground
Nominal OD: 0.314 in. (8.00 mm)
Temperature Rating: 90°C
Package: UL Type AWM 2587 + 21098. CSA Type AWM I/II A/B FT-1. Extremely Oil-resistant Jacket

OLFLEX® 190 is a multi-conductor cable with a highly oil-, coolant-, and solvent-resistant PVC jacket for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry, damp, and wet conditions. ÖLFLEX® 190 CY is a shielded version for EMI and RFI protection.

Additional Info: UL Type AWM 2587 + 21098. CSA Type AWM I/II A/B FT-1. Extremely Oil-resistant Jacket, Min. Order Length 25ft.