Menu Search
HOUSTON WIRE & CABLE #HW17001403

Power and Control Tray Cable, 3C, 14 AWG, Str Tinned Cu, 600V, Polyolefin, XLP, TC-LS

SKU # 78861498705
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 14 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 600V
Jacket Material: Polyolefin
Insulation: Cross-linked Polyethylene (XLPE)
Jacket Rating: TC-LS
Conductor Strands: 7 Strands
Nominal OD: 0.38 in. (9.60 mm)
Temperature Rating: 90°C

HW&C HW17001403 14AWG/3C TC XLP