Menu Search
HOUSTON WIRE & CABLE #HW15400204

Power and Control Tray Cable 2 AWG 4C Str Bare Cu

SKU # 78861498738 Manufacturer Series: HW154
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Tray Cable
Conductor Count: 4C
Conductor Size: 2 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Jacket Rating: TC
Conductor Strands: 7-Str
Ground Wire: With Ground
Nominal OD: 1.130" (28.70mm)
Temperature Rating: 90°C

Power-Control Cable, Unshielded: Type - Power and Control Tray Cable; Conductor Count - 4C; Conductor Size - 2 AWG; Conductor Material - Str Bare Cu; Voltage - 600V; Jacket Material - PVC; Jacket Color - Black; Insulation - PVC/Nylon; Jacket Rating - TC; Conductor Strands - 7-Str; Ground Wire - With Ground; Nominal OD - 1.130" (28.70mm); Temperature Rating - 90 deg C; Additional Information - UL Type TC Tray Cable. Bare Ground Wire 6 AWG. Sun-resistant, Direct Burial Jacket. Rating 90deg C Dry, 75deg C Wet; Manufacturer Series - HW154

Additional Info: UL Type TC Tray Cable. Bare Ground Wire 6 AWG. Sun-resistant, Direct Burial Jacket. Rating 90deg C Dry, 75deg C Wet