Menu Search
Power-Control Cable, Unshielded Power Cable 2 AWG Str Bare Cu
CALVERT WIRE & CABLE CORP #2-TELCOFLEX

Power Cable 2 AWG Str Bare Cu

SKU # 47622498998
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Cable
Conductor Size: 2 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Conductor Strands: 7-Str
Temperature Rating: 90°C

Power-Control Cable, Unshielded: Type - Power Cable; Conductor Size - 2 AWG; Conductor Material - Str Bare Cu; Voltage - 600V; Conductor Strands - 7-Str; Temperature Rating - 90 deg C