Menu Search
SOUTHWIRE #1-#8

Control Cable, 8/6 AWG, Black/White Jacket

SKU # 03288698989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control Cable
Conductor Size: 8/6 AWG
Jacket Color: Black/White
Conductor Stranding: 100 x 20

Power-Control Cable, Shielded: Type - Control Cable; Conductor Size - 8/6 AWG; Jacket Color - Black/White; Conductor Stranding - 100 x 20