Menu Search
LIBERTY WIRE & CABLE #LUTRON-P-RBL

Lighting Control Cable, (2) 22, (1) 18, (2) 12 AWG, 300V

SKU # 47008101600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lighting Control Cable
Conductor Count: 5C
Conductor Size: (2) 22, (1) 18, (2) 12 AWG
Shield Type: Foil Shield and Unshielded
Shield Material: 100 Percent Aluminum/Poly
Conductor Material: Annealed Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Natural White/Blue Stripe
Insulation: FFEP and PVC
Jacket Rating: CL3P
Conductor Stranding: 7-Str and 19-Str
Nominal OD: 0.272 in. (6.91mm)
Temperature Rating: 75 Degree C
Length: 1000 ft.
Package: Reel