Menu Search
Power-Control Cable, Shielded Power and Control Tray Cable Overall Foil & Braid Shield 4C 10 AWG

BELDEN #29503-010250

Power and Control Tray Cable Overall Foil & Braid Shield 4C 10 AWG

SKU #61282513691
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power and Control Tray Cable
Conductor Count: 4C
Conductor Size: 10 AWG
Shield Type: Overall Foil & Braid Shield
Shield Material: Alum-Polyester 100-pct, Tinned-Cu 85-pct
Conductor Material: Stranded Tinned Copper
Voltage: 1000V
Jacket Material: PVC
Jacket Color: Black
Insulation: XLPE
Jacket Rating: TC-ER
Conductor Stranding: 105 x 30
Nominal OD: 0.670" (17.00mm)
Temperature Rating: 90°C
Length: 250 ft.
Package: Reel

Additional Info: Duofoil Shield. Includes 1-Ground, 3-Circuit Conductors and 1-Drain Wire. VFD Flexible Motor Supply Cable. Oil and Sun Resistant Jacket