BELDEN #9538-060100

Power and Control Flexible Cable Overall Foil Tape Shield 8C 24 AWG

SKU: 61282525534
Manufacturer Series: 9538
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power and Control Flexible Cable
Conductor Count: 8C
Conductor Size: 24 AWG
Shield Type: Overall Foil Tape Shield
Shield Material: AL-Polyester 100-pct
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 7 x 32
Nominal OD: 0.224" (5.69mm)
Temperature Rating: 80°C
Length: 100 ft.
Description
Power-Control Cable, Shielded: Type - Power and Control Flexible Cable; Conductor Count - 8C; Conductor Size - 24 AWG; Shield Type - Overall Foil Tape Shield; Shield Material - AL-Polyester 100-pct; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - PVC; Jacket Rating - CMG; Conductor Stranding - 7 x 32; Nominal OD - 0.224" (5.69mm); Temperature Rating - 80 deg C; Length - 100-ft; Additional Information - NEC/(UL) Type CMG. CEC/C(UL) Type CMG. Multi-Conductor Computer Cable For EIA RS-232 Applications; Manufacturer Series - 9538
Additional Info: NEC/(UL) Type CMG. CEC/C(UL) Type CMG. Multi-Conductor Computer Cable For EIA RS-232 Applications