Menu Search

STANCOR #120-901

Continuous Duty DC Power Contactor 100A 12V DC

SKU: 78942392015
Manufacturer Series: 120
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: DC Power Contactor
Duty: Continuous Duty
Coil Voltage: 12V DC
Circuitry: SPST
Contacts: NO
Current - Continuous: 100A
Current - Inrush: 400A
Contact Material: Silver Alloy
Terminal Type - Insulated/Grounded: Isolated Coil
Terminal Qty-Size: (1) 5/16-24 in. Studs, (1) Coil 10-32
Mounting: Standard Bracket
Temperature Rating: -28 to 48 Degree C (-20 to 120 Degree F)
Description
Power Contactors-DC Solenoids: Type - DC Power Contactor ; Duty - Continuous Duty; Coil Voltage - 12V DC; Circuitry - SPST ; Contacts - N.O.; Current - Continuous - 100A; Current - Inrush - 400A; Contact Material - Silver Alloy; Terminal Type - Insulated/Grounded - Isolated Coil; Terminal Qty-Size - (1) 5/16-24 in. Studs, (1) Coil 10-32; Mounting - Standard Bracket; Temperature Rating - -28 to 48 deg C (-20 to 120 deg F); Additional Information - Solenoid, Dimension: 2.13 in. L x 2.88 in. W x 3.25 in. D; Manufacturer Series - 120
Additional Info: Solenoid, Dimension: 2.13 in. L x 2.88 in. W x 3.25 in. D