Menu Search
COLE HERSEE #24612-10

DC Solenoid, 12V DC Coil, 100A, N.O., SPST, Silver Contact, Continuous Duty

SKU # 63285059712
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Contactor
Duty: Continuous Duty
Coil Voltage: 12V DC
Circuitry: SPST
Contacts: NO
Current - Continuous: 100A
Current - Inrush: 400A
Current - Make/​Break: 100A
Contact Material: Silver
Terminal Type - Insulated/​Grounded: Insulated
Mounting: Standard Bracket
Enclosure Material: Glass Filled Nylon

Power Contactors-DC Solenoids: Type - DC Power Contactor; Duty - Continuous Duty; Coil Voltage - 12V DC; Circuitry - SPST; Contacts - N.O.; Current - Continuous - 100A; Current - Inrush - 400 A; Current - Make/Break - 100A; Contact Material - Silver; Terminal Type - Insulated/Grounded - Insulated; Mounting - Standard Bracket; Enclosure Material - Glass-filled nylon; Additional Information - F Type Bracket

Additional Info: F Type Bracket