Menu Search
Power Bit Chisels Asphalt Cutter 5 in. x 6 in. Blade

BRUNNER & LAY #B40500

Asphalt Cutter 5 in. x 6 in. Blade

SKU #40580198987
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Asphalt Cutter
Shaft Type: Hex-Shank
Length: 11 in.
Blade Size: 5 x 6 in.
Shaft Size: 1-1/4 in. x 6 in.

Additional Info: Color Code: Red