BORAXO #2340002203

Powered Hand Soap 5.00 lb Box

SKU: 23400098997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Downloads
Specifications
Type: Powered Hand Soap
Contents: Borax
Container Size: 5.00 lb
Container Type: Box
Containers/Case: 10
Description
Powder Soap: Type - Powered Hand Soap; Contents - Borax; Container Size - 5.00 lb; Container Type - Box; Containers/Case - 10