Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
STANLEY #J25TR44C

Roll, Tool; (11) Pockets; Canvas; 13 in. Length x 9 in. Width x 5/16 in. Thickness

SKU # 66267998871
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Roll
Material: Canvas
Pockets: 11
Dimensions: LxWxT: 13 x 9 x 5/16 in.

PROTO J25TR44C 11-POCKET TOOL KIT