PYTHON #1500125

Tool Pouch, 3 Inside Pocket, Canvas

SKU: 85268493241
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tool Pouch
Material: Canvas
Pockets: 3
Pocket Types: (3) Inside
Description
Pouches: Type - Tool Pouch; Material - Canvas; Pockets - 3; Pocket Types - (3) Inside; Additional Information - D-Ring Load Rating: 5 lb; Manufacturer Series - Python Safety
Additional Info: D-Ring Load Rating: 5 lb