Menu Search
Pouches Tool Pouch, 8-1/2 in. x 9-1/4 in., 5 Pockets, Leather, Knife Snap
KLEIN TOOLS #5150

Tool Pouch, 8-1/2 in. x 9-1/4 in., 5 Pockets, Leather, Knife Snap

SKU # 09264455046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electrician's Tool Pouch
Material: Leather
Pockets: 5
Dimensions: 8-1/2" x 9-1/4"
Pocket Types: (1) Utility (2) Plier (2) Screwdriver
Snaps: (1) Knife Snap
Belt: Not Included
Belt Width Max: 2-1/4"
Waist Size: Belt Not Included

Pouches: Type - Electricians Tool Pouch; Material - Leather; Pockets - 5; Dimensions - 8-1/2" x 9-1/4"; Pocket Types - (1) Utility (2) Plier (2) Screwdriver; Snaps - (1) Knife Snap; Belt - Not Included; Belt Width Max - 2-1/4"; Waist Size - Belt Not Included; Additional Information - Curved design for hip comfort.

Additional Info: Curved design for hip comfort.