Menu Search
Pouches Tool Pouch, 7 in. x 10 in., 6 Pockets, Leather, Knife Snap
KLEIN TOOLS #5127T

Tool Pouch, 7 in. x 10 in., 6 Pockets, Leather, Knife Snap

SKU # 09264455026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tool Pouch
Material: Leather
Pockets: 6
Dimensions: 7" x 10"
Pocket Types: (1) Utility (3) Plier (2) Screwdriver
Snaps: (1) Knife Snap
Belt: Not Included
Belt Width Max: 2-1/2"
Waist Size: Belt Not Included

Pouches: Type - Tool Pouch; Material - Leather; Pockets - 6; Dimensions - 7" x 10"; Pocket Types - (1) Utility (3) Plier (2) Screwdriver; Snaps - (1) Knife Snap; Belt - Not Included; Belt Width Max - 2-1/2"; Waist Size - Belt Not Included