Menu Search
Search
KLEIN TOOLS #5164

Tool Pouch, 6-3/4 in. x 9-3/4 in., 8 Pockets, Leather, Knife Snap

SKU # 09264455050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Pouch
Material: Leather
Pockets: 8
Dimensions: 6-3/4" x 9-3/4"
Pocket Types: (4) Utility (2) Plier (2) Screwdriver
Snaps: (1) Knife Snap
Belt: Not Included
Belt Width Max: 2"
Waist Size: Belt Not Included

Pouches: Type - Tool Pouch; Material - Leather; Pockets - 8; Dimensions - 6-3/4" x 9-3/4"; Pocket Types - (4) Utility (2) Plier (2) Screwdriver; Snaps - (1) Knife Snap; Belt - Not Included; Belt Width Max - 2"; Waist Size - Belt Not Included