Menu Search
Pouches Tool Pouch, 11 in. x 13 in., 8 Pockets, Nylon

KLEIN TOOLS #5701

PowerLine Tool Pouch, 11 in. x 13 in., 8 Pockets, Nylon

SKU #09264455159
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tool Pouch
Material: Nylon
Pockets: 8
Dimensions: 11" x 13"
Pocket Types: (1) Split Utility (2) Inside Plier, (1) Medium (4) Accessory
Belt: Not Included
Waist Size: Belt Not Included

Pouches: Type - Tool Pouch; Material - Nylon; Pockets - 8; Dimensions - 11" x 13"; Pocket Types - (1) Split Utility (2) Inside Plier, (1) Medium (4) Accessory; Belt - Not Included; Waist Size - Belt Not Included; Additional Information - Material: Cordura Plus nylon.; Manufacturer Series - PowerLine

Additional Info: Material: Cordura Plus nylon.