Menu Search
Pouches Electrician's Combo Set, 27 Pockets, Nylon
KLEIN TOOLS #5710L

PowerLine Electrician's Combo Set, 27 Pockets, Nylon

SKU # 09264455175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Two Tool-Pouch Combo
Material: Nylon
Pockets: 8, 19
Pocket Types: (8) Tool, (19) Tool
Holders/​Loops: (1) Hammer Holder
Belt: Nylon Web, Padded
Waist Size: 36 - 44 in.

Additional Info: Material: Cordura Plus nylon.