Menu Search
GREENLEE #0158-15

Tool Pouch 5 Pocket Nylon

SKU # 78331056337
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Pouch
Material: Nylon
Pockets: 5
Dimensions: 10 x 7 x 13 in.
Pocket Types: Assorted Small Tools
Holders/​Loops: (1) Hammer Loop (1) Small Tape Holder
Snaps: (1) wrench
Belt: Not Included
Belt Width Max: 3"
Waist Size: Belt Not Included

Pouches: Type - Tool Pouch; Material - Nylon; Pockets - 5; Dimensions - 10" x 7" x 13"; Pocket Types - Assorted Small Tools; Holders/Loops - (1) Hammer Loop (1) Small Tape Holder; Snaps - (1) wrench; Belt - Not Included; Belt Width Max - 3"; Waist Size - Belt Not Included; Additional Information - Material: Cordura. Webbed carry handle and shoulder strap.

Additional Info: Material: Cordura. Webbed carry handle and shoulder strap.