Menu Search
IDEAL #35-5805

Dipped Grip Tool Set 12 Piece

SKU # 78325067918
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Kit Type: Dipped Grip Tool Set
Number of Pieces: 12
Pliers: Strippers, (4) Cutting Pliers, Long-Nose
Drivers: (4) Cushion Grip Screwdrivers, #1 x 3 Phillips 35-193, #2 x 4 Phillips 35-194, 3/16 in. x 4 Slotted Cabinet Tip 35-184, 1/4 in. x 4 Slotted Round Shank

Pouches with Tools: Kit Type - Dipped Grip Tool Set; Number of Pieces - 12; Pliers - Strippers, (4) Cutting Pliers, Long-Nose; Drivers - (4) Cushion Grip Screwdrivers, #1 x 3 Phillips 35-193, #2 x 4 Phillips 35-194, 3/16 in. x 4 Slotted Cabinet Tip 35-184, 1/4 in. x 4 Slotted Round Shank; Additional Information - 9-1/4 in. Linesman, 8 in. Diagonal, 10 in. Tongue And Groove Premium, Auto-Lock Tape Measure, Electricians Leather Tool Pouch, Web Belt

Additional Info: 9-1/4 in. Linesman, 8 in. Diagonal, 10 in. Tongue And Groove Premium, Auto-Lock Tape Measure, Electricians Leather Tool Pouch, Web Belt

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.