Menu Search
Pouch Combos with Belt Nail/Screw and Tool Pouch Combo w/Belt 2 Leather

KLEIN TOOLS #42244

Nail/Screw and Tool Pouch Combo w/Belt 2 Leather

SKU #09264455095
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Nail/Screw and Tool Pouch Combo w/Belt
Material: Leather
Pouches: 2
Holders/Loops: Hammer Holder
Belt: Poly Web
Waist Size: 32 - 48 in.

Pouch Combos with Belt: Type - Nail/Screw and Tool Pouch Combo w/Belt; Material - Leather; Pouches - 2; Holders/Loops - Hammer Holder; Belt - Poly Web; Waist Size - 32 - 48 in.; Additional Information - Belt Capacity: Upto 3.00 in. Width: 2-1/4 in., No of Compartments: 11

Additional Info: Belt Capacity: Upto 3.00 in. Width: 2-1/4 in., No of Compartments: 11