Menu Search
Pouch Combos with Belt Tool Belt, 40-44 in. Waist

CULLY ENTERPRISES #39346

Tool Belt, 40-44 in. Waist

SKU #08593739346
Manufacturer Series: Ultimate Electrician Comfort Combo
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tool Pouch Combo with Belt
Pouches: (1) Electricians Tool Pouch, (1) Connect-A-Pouch
Holders/Loops: (1) Hammer Holder
Waist Size: 40 - 44 in.

Pouch Combos with Belt: Type - Tool Pouch Combo w/Belt; Pouches - (1) Electricians Tool Pouch, (1) Connect-A-Pouch; Holders/Loops - (1) Hammer Holder; Waist Size - 40-44"; Additional Information - (1) Pouch - Part # 39336, (1) Tool Pouch - Part # 39338, (1) Hammer Holder - Part # 39328, (1) Comfort Belt w/Metal Buckel; Manufacturer Series - Ultimate Electrician Comfort Combo

Additional Info: (1) Pouch - Part # 39336, (1) Tool Pouch - Part # 39338, (1) Hammer Holder - Part # 39328, (1) Comfort Belt w/Metal Buckel