Menu Search
SQUARE D COMPANY #9001K2107

Potentiometer, NEMA 4/13, 30.0 mm, 5000 Ohms

SKU # 78590106702 Manufacturer Series: Class 9001 Type K
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potentiometer
Size: 30mm
Ohms: 5000

Additional Info: Rating: 2W