Menu Search
Potentiometers Potentiometer, 22.0 mm, NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
SIEMENS #3SU12002PQ101AA0

Potentiometer, 22.0 mm, NEMA 1, 2, 3, 3R, 4, 4X, 12, 13

SKU # 80476619090 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Potentiometer
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12, 13
Ohms: 1KOhm