Menu Search
Potentiometers Potentiometer; 30.5mm; Large, Aluminum Dial Plate; 2500 Ohms
EATON #10250T33236

Potentiometer; 30.5mm; Large, Aluminum Dial Plate; 2500 Ohms

SKU # 78211322794 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Potentiometer
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Ohms: 2500
Dial Plate: Large, Aluminum

Additional Info: Heavy-duty; Watertight, oiltight; 2w; 60V Max.; Vertical or Horizontal, One-hole Mounting;