Menu Search
Potentiometers Potentiometer 30.5 mm
EATON #E34PDB1F1036

Potentiometer 30.5 mm

SKU # 78211396154 Manufacturer Series: E34
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Potentiometer
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Ohms: 10000
Dial Plate: Graduated Marking Ring

Additional Info: Rating: 2W DC Coil Power, 60V AC/DC, Operator: Knob