Menu Search
Potentiometers Potentiometer 30.5 mm

EATON #E34PDB1F10

Potentiometer 30.5 mm

SKU #78211388983
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Potentiometer Switch
Size: 30.5mm
NEMA: 4,4X,13
Ohms: 10000
Dial Plate: Graduated Marking Ring

Additional Info: Corrosion Resistant