Menu Search
EATON #E30KP12

Potentiometer 30.5 mm

SKU # 78211334382 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potentiometer
Size: 30.5mm
NEMA: 13
Ohms: 2500
Dial Plate: Graduated Marking Ring

Additional Info: Rating: 2W DC Coil Power, 50V AC/DC, Operator: Knob