Menu Search

EATON #M22M-R10K-RH

Potentiometer 22.5 mm

SKU: 78668586434
Manufacturer Series: M22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Potentiometer
Size: 22.5mm
NEMA: 4X, 13
Ohms: 10K
Description
Eaton's M22 potentiometers allow for a ready to use operator in a conveniently sized package. M22 potentiometers include the resistive element, instead of just a knob, and a built in legend surrounding the knob. The slim design, with integrated contacts a
Additional Info: Enclosure: IP67, IP69K, Metal Bezel, 0.5 W, Oversized Knob