Menu Search

EATON #E22PXB1C2

Potentiometer 22.5 mm

SKU: 78211388623
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Potentiometer
Size: 22.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Ohms: 2500
Dial Plate: Graduated Marking Ring
Description
Potentiometers: Type - Potentiometer ; Size - 22.5 mm; NEMA - 3, 3R, 4, 4X, 12, 13; Ohms - 2500; Dial Plate - Graduated Marking Ring; Additional Information - Rating: 0.5W Max, 120V, Operator: Black Bezel, Plastic Knob; Manufacturer Series - E22
Additional Info: Rating: 0.5W Max, 120V, Operator: Black Bezel, Plastic Knob