Menu Search
EATON #E22PX1F25

Potentiometer 22.5 mm

SKU # 78211388630 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Potentiometer
Size: 22.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Ohms: 25000
Dial Plate: Graduated Marking Ring

Potentiometers: Type - Potentiometer ; Size - 22.5 mm; NEMA - 3, 3R, 4, 4X, 12, 13; Ohms - 25000; Dial Plate - Graduated Marking Ring; Additional Information - Rating: 2W Max, 120V, Operator: Chrome Bezel, Plastic Knob; Manufacturer Series - E22

Additional Info: Rating: 2W Max, 120V, Operator: Chrome Bezel, Plastic Knob