Menu Search
EATON #E22PX1F1

Potentiometer 22.5 mm

SKU # 78211388628 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potentiometer
Size: 22.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Ohms: 1000
Dial Plate: Graduated Marking Ring

Potentiometers: Type - Potentiometer ; Size - 22.5 mm; NEMA - 3, 3R, 4, 4X, 12, 13; Ohms - 1000; Dial Plate - Graduated Marking Ring; Additional Information - Rating: 2W Max, 120V, Operator: Chrome Bezel, Plastic Knob; Manufacturer Series - E22

Additional Info: Rating: 2W Max, 120V, Operator: Chrome Bezel, Plastic Knob