The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
CLARASTAT #RV4LAYSA252A

Potentiometer, 2500 Ohms, 10 Percent Tolerance, 2W, 500V, Slotted Shaft Operator

SKU # 78007792014 Manufacturer Series: RV4 MIL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Potentiometer
Ohms: 2500 Ohms
Tolerance: 10%
Power Rating: 2W Max
Voltage: 500V DC
Operator: Slotted Shaft
Termination: Solder Lug
Element Type: Conductive Plastic

Potentiometers: Switch Type - Potentiometer; Ohms - 2500 Ohms; Tolerance - 10%; Power Rating - 2W Max; Voltage - 500V DC; Operator - Slotted Shaft; Termination - Solder Lug; Element Type - Conductive Plastic; Manufacturer Series - RV4 MIL