Menu Search
Search
CLARASTAT #RV4NAYSD103A

Potentiometer, 10000 Ohms, 10 Percent Tolerance, 2W, 500V, Slotted Shaft Operator

SKU # 78007792011 Manufacturer Series: RV4 MIL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Potentiometer
Ohms: 10000 Ohms
Tolerance: 10%
Power Rating: 2W Max
Voltage: 500V DC
Operator: Slotted Shaft
Termination: Solder Lug
Element Type: Conductive Plastic