×

Your shopping cart is empty.

BECKMAN  AR5KL.25

Precision Potentiometer, 5000 Ohms, 5W Max, 1000V

BECKMAN

Manufacturer # AR5KL.25

SKU: 78056198986





Product Description

BECKMAN AR5KL.25 BECKMAN INSTRUMENT

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Switch Type: Precision Potentiometer
Ohms: 5000 Ohms
Tolerance: Plus or Minus 3 Percent
Power Rating: 5W Max
Voltage: 1000V
Operator: Round Shaft
Termination: Solder Lug
Element Type: Wire Wound
Manufacturer Series: A

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: