Menu Search
Portable Units Single Phase Line Conditioning/Surge Suppression 120V 60 Hz

SOLAHD #63-13-220-6

Single Phase Line Conditioning/Surge Suppression 120V 60 Hz

SKU #78347256169
Manufacturer Series: Group A - MCR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conditioner Type: Line Conditioning/Surge Suppression
Phase: Single
VA: 2000
Input VAC: 120V 60 Hz
Output VAC: 120V
Receptacles: (4) 5-15R, (1) 5-30R
Plug: L5-30P
Noise Attenuation: 120dB Common, 60dB Transverse
Typical Let Through: 10V
HxWxD: 11.00x11.00x17.00"