Menu Search
Search
BLACK & DECKER #DWE4599N

Angle Grinder, 9 in. Dia Disc, 15A, 6500 RPM

SKU # 88591127834
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angle Grinder
Disc Diameter: 9 in.
Amps: 15A
RPM: 6500 RPM
Max. Spindle Size: 5/8-11 UNC