Menu Search
Search
BLACK & DECKER #DWE402N

Angle Grinder, 4-1/2 in. Dia Disc, 11A, 11000 RPM

SKU # 88591135622
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angle Grinder
Disc Diameter: 4-1/2 in.
Amps: 11A
RPM: 11000 RPM
Max. Spindle Size: 5/8-11 UNC