Menu Search

INDUSTRIAL SUPPLIES MISC #CMR

Mat, Chevron, Directional

SKU: 78404193855
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Directional Chevron Mat
Light Type: Chasing Chevrons, Flashing, Steady
Color: Red
Bulb: (36) LED
Power Type: (4) AA Batteries
Size: 19.25 x 44.75 in.
Included: Reflective Tape, (8) Tie-down Grommets, (8) Magnets, Storage Bag
Description
Portable Safety Lights: Type - Directional Chevron Mat; Light Type - Chasing Chevrons, Flashing, Steady; Color - Red; Bulb - (36) LED; Power Type - (4) AA Batteries; Size - 19.25" x 44.75"; Included - Reflective Tape, (8) Tie-down Grommets, (8) Magnets, Storage Bag