Menu Search
TPI CORP #198TMC

Portable Heater, 1500/900/600 W, 120VAC, 1 PH, 6-ft Cord/Molded Plug, Built-In Thermostat Control

SKU # 68633444509 Manufacturer Series: 198
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Portable Radiant and Fan Forced
Voltage: 120V AC
Phase: 1
Watts: 1500W
WxHxD - nominal: 11 x 15 x 12 in.
Connection: Cord 6 ft.
Control: Built-In Thermostat

Portable Heaters: Heater Type - Portable Radiant and Fan Forced; Voltage - 120VAC; Phase - 1; Watts - 1500, 900, 600; WxHxD - nominal - 11.00x15.00x12.00"; Connection - Cord 6-ft, Molded Plug; Control - Built-In Thermostat; Additional Information - Manual Reset Thermal Cutoff , Tip-Over Switch; Manufacturer Series - 198

Additional Info: Manual Reset Thermal Cutoff , Tip-Over Switch