Menu Search
MARLEY ENGINEERED PRODUCTS #MCM1503

Portable Fan Forced Heater Built-In Thermostat

SKU # 09831986166 Manufacturer Series: MCM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Portable Fan Forced
Voltage: 120V AC
Phase: 1
Watts: 1500W
WxHxD - nominal: 11.8 x 15.9 x 12.3 in.
Control: Built-In Thermostat

Portable Heaters: Heater Type - Portable Fan Forced; Voltage - 120VAC; Phase - 1; Watts - 1500, 900, 600; WxHxD - nominal - 11.80x15.90x12.30"; Control - Built-In Thermostat; Manufacturer Series - MCM