EATON #5724CH

Portable Generator 3250W

SKU: 78668535700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Generator
Watts - Rated: 3250W
Watts - Surge: 3750W
Voltage: 120V
Fuel Type: Gasoline
Fuel Capacity: 4 gal
Weight: 101.5 lb.
Description
Portable Generators: Type - Portable Generator; Watts - Rated - 3250W; Watts - Surge - 3750W; Volts - 120V; Fuel Type - Gasoline; Fuel Capacity - 4 gal; Weight - 101.50 lb.; Additional Information - 206 cc OHV Engine, Dimension: 23.50 in. L x 21.00 in. W x 19.00 in. H
Additional Info: 206 cc OHV Engine, Dimension: 23.50 in. L x 21.00 in. W x 19.00 in. H