Portable Cord STO 4C 12 AWG

SKU: 78013043120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Portable Cord STO
Conductor Count: 4C
Conductor Size: 12 AWG
Jacket Color: Yellow
Package Length - feet: 250-ft
Package Length - meters: 76.2 m
Package Type: Coil
Portable Cord: Cable Type - Portable Cord STO; Conductor Count - 4C; Conductor Size - 12 AWG; Jacket Color - Yellow; Package Length - feet - 250-ft; Package Length - meters - 76.2 m; Package Type - Coil